Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839014
Zoro # G2475967
original price:
$6.64
7% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 9000
- Arbor Hole Size 5/8"
- Material Carbon Steel
- Brush Dia. 6"
Product Information
- Brand Zoro Select
- MFR # 66252839014
- Zoro # G2475967
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 6" |
Bristle Trim Length | 1 1/2 in |
Trim Length | 1-1/2" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014" |
Face Width | 1/2 in |
Bristle Length | 1 1/2 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 9000 |
Material | Carbon Steel |
For Use With | Bench and Pedestal Grinders |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Series | Gemini |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 9,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 1/2 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Std Twist Knot Wheel - Long Flag - .020 CS Wire, 1-1/4" Keyed A.H. (81930)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- CLIMAX METAL PRODUCTS Spiral Roll, 80G, 1InDia, 1InL (SS-016016-080A)
- CENTURY DRILL & TOOL Knot Cup Brush, 2-3/4x5/8-11 in. (76021)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838511)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443305)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1" L Trim (66252838974)
- PFERD 6" M-BRAD® WF Wheel Brush - 2" A.H., .035 SiC - 180 Grit (83701)
- Zoro Select Wire Wheel Brushes