Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252838997
Zoro # G2475632
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Bristle Trim Length 7/8 in
- Trim Length 7/8"
Product Information
- Brand Zoro Select
- MFR # 66252838997
- Zoro # G2475632
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Brush Dia. | 4" |
Abrasive Shank Size | No Shank |
Face Width | 1/4 in |
Wire Dia. | 0.020" |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Bristle Type | Stringer Bead Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Series | Gemini |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- DYNABRADE SANDING BELT ZIRCONIA 1/2" X 24 60 GRIT (DB79061)
- DIABLO Fiber Disc, 4", 36G, PK4 (DCF040036S04G)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442945)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- WEILER Wolverine 7" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36297)
- Zoro Select Wire Wheel Brushes