Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254443299
Zoro # G4880272
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Bristle Type Standard Twist Knot Wire
- For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
Product Information
- Brand Zoro Select
- MFR # 66254443299
- Zoro # G4880272
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Face Width | 1/2 in |
Wire Dia. | 0.020" |
Abrasive Shank Size | No Shank |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Abrasive Shank Type | No Shank |
Abrasive Material | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Backing Pads 2", Hard (04X203)
- SCOTCH-BRITE SE Surface Conditioning Belt, 3/4inx18 i (SE-BS)
- PROPLUS 7-1/2" x 5-1/4" x 2-1/4" ProPlus HD Grouting & Haze Buffer Sponge (00606)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705322)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- CENTURY DRILL & TOOL Wire Wheel Coarse Cable Twist 5" 5/8 X 11 Arbor Safe Rpm 12.500 (76053)
- Zoro Select Wire Wheel Brushes