Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254443001
Zoro # G4760380
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Wire Dia. 0.02 in
- Brush Dia. 3 in
Product Information
- Brand Zoro Select
- MFR # 66254443001
- Zoro # G4760380
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Wire Dia. | 0.02 in |
Brush Dia. | 3 in |
Face Width | 3/8 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Brass |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 3 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60629)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 80 Grit Coarse Block Hand Sanding Pad (DND234080S10N)
- CLESCO 1/4-20 ID Threaded Mandrel 3/8" Hex Head, 8" Oal (QC-1420-8)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443310)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838511)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- WEILER 14" High Density Knot Wire Wheel, .020" Steel Fill, 1-1/4" (8339)
- Zoro Select Wire Wheel Brushes