Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254442961
Zoro # G5073177
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,500
- Arbor Hole Size 5/8"-11
- For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
- Bristle Type Standard Twist Knot Wire
Product Information
- Brand Zoro Select
- MFR # 66254442961
- Zoro # G5073177
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5" |
Abrasive Shank Size | No Shank |
Face Width | 1/2 in |
Bristle Trim Length | 1 in |
Wire Dia. | 0.020" |
Bristle Length | 1 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,500 |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Abrasive Shank Type | No Shank |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/8" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83373)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (5A724)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 SS Wire, 5/8-11 Thread (80354)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442957)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443012)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443312)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 4" (90859)
- Zoro Select Wire Wheel Brushes