Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443327
Zoro # G4771389
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Abrasive Material Carbon Steel
- Bristle Trim Length 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 66254443327
- Zoro # G4771389
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Bristle Trim Length | 1 1/4 in |
Face Width | 1 1/8 in |
Brush Dia. | 8" |
Wire Dia. | 0.014" |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.014 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Bench and Pedestal Grinders |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Operating Speed - Maximum | 4,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 1/8 in, Bristle Diameter 0.014 in, Bristle Length 1 1/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- MERIT Bore Polisher, B-305, 60 Grit (08834154190)
- NORTON ABRASIVES Fiber Disc, 4-1/2,120G, PK25 (66623353314)
- ZORO SELECT Abrasive Cut-Off Wheel, 4-1/2" dia. (66252850585)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- Zoro Select Wire Wheel Brushes