Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443313
Zoro # G4815699
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Bristle Type Crimped Wire
- Brush Dia. 6"
Product Information
- Brand Zoro Select
- MFR # 66254443313
- Zoro # G4815699
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 6" |
Bristle Trim Length | 1 1/4 in |
Wire Dia. | 0.014" |
Face Width | 1 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.014 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
For Use With | Bench and Pedestal Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 1/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1in, 60G (61463624550)
- CENTURY DRILL & TOOL Century Drill 76022 Angle Grinder Cup Brush 3"Dia. Crimped Steel 0.0118" (76022)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- BRUSH RESEARCH MANUFACTURING 84C1125 84 Series Tube Brush-For Thru Holes. 1.125" Dia., .010CS, 3" Brush Part, 12" OAL, Ring Handle (84C1125)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443315)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442939)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443006)
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443305)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- WEILER 6" Narrow Face Nylox , .035/180SC Crimped Fill, 5/8"-1/2" Arbor Hole (31122)
- Zoro Select Wire Wheel Brushes