Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443054
Zoro # G4782981
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Face Width 1/2 in
- Bristle Type Crimped Wire
- Wire Dia. 0.014"
Product Information
- Brand Zoro Select
- MFR # 66254443054
- Zoro # G4782981
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Face Width | 1/2 in |
Wire Dia. | 0.014" |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Abrasive Shank Size | No Shank |
Bristle Length | 7/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Bench Grinders, Pedestal Grinders, Right Angle Grinders |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 6,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 21", PK10, Coated, 1" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (135527)
- CLESCO 1/2" X 1-1/2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-008024-04NL)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- EAZYPOWER Fine Wire Wheel Brush, 6", 1/2" Arbor (87118)
- Zoro Select Wire Wheel Brushes