Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254442989
Zoro # G4773373
original price:
$2.57
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Bristle Trim Length 1 in
- For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
- Abrasive Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 66254442989
- Zoro # G4773373
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Bristle Trim Length | 1 in |
Brush Dia. | 3" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014" |
Face Width | 5/8 in |
Bristle Length | 1 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 60 Grit (40094)
- HD 3MF3X24 100 341D 3 x 24 in. 100 Grit Sanding Belt (3MF3X24 100)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- OSBORN Wire Wheel Brush Light Dty, 6", 0002302900 (0002302900)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442928)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" (66252838973)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- PFERD 5" Crimped Wire Wheel - Narrow Face - .014 SS Wire, 5/8-11 Thread (80366)
- Zoro Select Wire Wheel Brushes