Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254442986
Zoro # G5602718
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"
- Abrasive Shank Size No Shank
- Bristle Trim Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 66254442986
- Zoro # G5602718
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 5/8 in |
Wire Dia. | 0.014" |
Face Width | 1/2 in |
Brush Dia. | 4" |
Bristle Length | 5/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- SCOTCH-BRITE Surface Conditioning Belt, 4inx36 in A V (7010329246)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (904-ESF)
- UNITED ABRASIVES/SAIT SAIT 23457 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23457)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838960)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 5/8" L Trim (66252839015)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442940)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443310)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, M10x1.50 Nut (13126)
- Zoro Select Wire Wheel Brushes