Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254443309
Zoro # G4877509
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Bristle Type Crimped Wire
- Bristle Trim Length 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66254443309
- Zoro # G4877509
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Bristle Trim Length | 1/2 in |
Brush Dia. | 2" |
Face Width | 3/8 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012" |
Shank Length | 1/4 in |
Bristle Diameter | 0.012 in |
Bristle Length | 1/2 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Bristle Type | Crimped Wire |
For Use With | Die Grinders, Pencil Grinders |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Die Grinder, Pencil Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (1143)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- ARC ABRASIVES Qlok-R 1Ply Za/Y Plus 2In 60 (319135-2)
- NORTON CO #000 Gray Synthetic Steel Wool Pad (01727)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442986)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443313)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838969)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 7/16"L Trim (66252838964)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838972)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- WEILER FINE CRIMP WIRE WHEEL 6"" (36407)
- Zoro Select Wire Wheel Brushes