Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254443033
Zoro # G5599163
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 1/2"
- Material Carbon Steel
- Abrasive Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 66254443033
- Zoro # G5599163
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Brush Dia. | 4" |
Face Width | 3/8 in |
Wire Dia. | 0.012" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Bristle Diameter | 0.012 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Bench Grinders, Horizontal Shaft Portable Grinders, Pedestal Grinders, Straight Shaft Portable Grinders |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 6,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- SGSPRO Carbide Bur, Single Cut, 1in Cut L, SF5 (19176)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344385)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442929)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442945)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- WEILER Root Pass Wire Brush, Threaded Arbor, 6-7/8" (94751)
- Zoro Select Wire Wheel Brushes