Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254442947
Zoro # G4803729
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Wire Dia. 0.012"
- Brush Dia. 8"
Product Information
- Brand Zoro Select
- MFR # 66254442947
- Zoro # G4803729
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.012" |
Brush Dia. | 8" |
Face Width | 1 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 3/8 in |
Bristle Diameter | 0.012 in |
Bristle Length | 1 3/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Bristle Type | Crimped Wire |
For Use With | Bench and Pedestal Grinders |
Abrasive Material | Stainless Steel |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.012 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84C375 84 Series Tube Brush-For Thru Holes. .375" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C375)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- MAKITA Dust Bag, BO4556K (166078-4)
- PFERD 2x9 Small Cleaning Brush - Stainless Wire, Wooden Block (85065)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442990)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442999)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443006)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442928)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Coarse Crimped Wire Wheel Brass 4500 rpm 1 pc (70184609156)
- Zoro Select Wire Wheel Brushes