Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.009" dia. Wire
Mfr # 66254443004
Zoro # G4757492
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Bristle Type Crimped Wire
- Bristle Trim Length 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 66254443004
- Zoro # G4757492
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Bristle Trim Length | 1 1/4 in |
Brush Dia. | 6" |
Wire Dia. | 0.009" |
Abrasive Shank Size | No Shank |
Face Width | 3/4 in |
Bristle Diameter | 0.009 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Bench Grinders, Pedestal Grinders, Right Angle Grinders |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder, Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.009 in, Bristle Length 1 1/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63333)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Black Beauty Abrasive, 30-60 Grit Fine, 80 Lb Bag (443)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443003)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838997)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- Zoro Select Wire Wheel Brushes