Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.005" dia. Wire
Mfr # 66254443026
Zoro # G5265132
original price:
$0.80
15% off
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Shank
- Max. RPM 37,000
- Arbor Hole Size 1/8" Shank
- Bristle Trim Length 3/16 in
Product Information
- Brand Zoro Select
- MFR # 66254443026
- Zoro # G5265132
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/8" Shank |
Bristle Trim Length | 3/16 in |
Brush Dia. | 3/4" |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005" |
Face Width | 3/16 in |
Bristle Diameter | 0.005 in |
Shank Length | 1/8 in |
Bristle Length | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Shank |
Max. RPM | 37,000 |
Abrasive Shank Type | 1/8" |
For Use With | Die Grinders, Pencil Grinders |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 37,000 RPM |
Compatible Tool Type | Die Grinder, Pencil Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.005 in, Bristle Length 3/16 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62053)
- ZORO SELECT Wire Wheel Brush, Crimped, Brass (66252839085)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size, Silicon Carbide (66261009586)
- ECONOLINE Glove, 24in Rubber Seamless Left Hand (412402L)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442999)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443065)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 4" (7200036)
- Zoro Select Wire Wheel Brushes