Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.005" dia. Wire
Mfr # 66254442964
Zoro # G5277279
original price:
$0.75
8% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 37,000
- Arbor Hole Size 1/8" Shank
- Wire Dia. 0.005"
- Abrasive Shank Type 1/8"
Product Information
- Brand Zoro Select
- MFR # 66254442964
- Zoro # G5277279
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/8" Shank |
Wire Dia. | 0.005" |
Bristle Trim Length | 3/8 in |
Abrasive Shank Size | 1/8 in |
Face Width | 1/4 in |
Brush Dia. | 1-1/4" |
Bristle Length | 3/8 in |
Bristle Diameter | 0.005 in |
Shank Length | 1/8 in |
Details
Mounting Type | Shank |
Max. RPM | 37,000 |
Abrasive Shank Type | 1/8" |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders, Pencil Grinders |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Pencil Grinder |
Operating Speed - Maximum | 37,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 1/4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.005 in, Bristle Length 3/8 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" X 3" 3/8" Shank Sanding Drum Quick Lock Type (SD-016048-06QL)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072744018)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046251)
- WILTON Contact Wheel Assembly, For Use With 4103 Square Wheel Belt Grinder, 112 x 2 in (5044590)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443060)
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443305)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- Zoro Select Wire Wheel Brushes