Shop All Platform Trucks
Zoro Select
Wire-Sided Platform Truck, 36-7/16 In. L
Mfr # WIRE-S
Zoro # G5614183
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 36 1/2 in
- Overall Width 19 in
- Material Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # WIRE-S
- Zoro # G5614183
- UPC # 691215096713
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 36 1/2 in |
Overall Width | 19 in |
Bottom Basket Length | 25 1/2 in |
Top Basket Height | 7 in |
Bottom Basket Width | 17 1/2 in |
Deck Width | 17-1/2" |
Deck Height | 9-3/16" |
Top Basket Length | 25 1/2 in |
Top Basket Width | 19 in |
Deck Length | 38" |
Caster Wheel Dia. | 6 in |
Bottom Basket Height | 3/4 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 36-1/2 in x 19 in x 41 in |
Caster Stem Length | 1 3/16 in |
Basket Width | 17-1/2" |
Basket Height | 7 in |
Basket Length | 25-1/2" |
Description
Platform Shopping Cart, Shopping Cart Style Nestable Platform with Folding Top Basket, Load Capacity 90 lb, Basket Material Steel, Basket Finish/Coating Zinc Plated, Frame Material Steel, Frame Finish/Coating Zinc Plated, Caster/Wheel Configuration (4) Swivel, Color Silver, Overall Height 41 in, Overall Length 36 1/2 in, Overall Width 19 in, Basket Height 7 in, Basket Length 25-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOORMINATOR Door Handler, 400 lb. (40100)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless Steel, 1/2"x3-3/8" (AZ50-338-SS)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish (NTAL-7)
- ERICKSON 3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk (58520)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- ZORO SELECT Extendable Plaftorm Truck, 250 lb. (2TUT8)
- ZORO SELECT Platform Truck, 1200 lb., SS, 36 in x 18 in (XP136S500)
- ZORO SELECT Platform Truck, Folding Handle, 29x19 (33H178)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- Zoro Select Platform & Panel Trucks