Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 36"D x 60"W x 63"H, 4 Shelves, Silver
Mfr # 2KNZ3
Zoro # G3070225
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 36"
- Height 63"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 2KNZ3
- Zoro # G3070225
- UPC # 190735446553
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 36" |
Height | 63" |
Overall Depth | 36 in |
Overall Width | 60 in |
Overall Height | 63 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 36 in, Overall Height 63 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18CL)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE5)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (5GPK5)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelving Add-On - 36"W x 18"D x 54"H (A18365C)
- Zoro Select Wire Shelving