Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 48"W x 54"H, 4 Shelves, Chrome
Mfr # 45VY19
Zoro # G4609580
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 45VY19
- Zoro # G4609580
- UPC # 190735903773
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 54" |
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 54 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Polypropylene, 14 1/8 in L, 7 5/8 in W, 4 7/8 in H (14928012)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Black (2KPN5)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Black (5GPL2)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE3)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- Zoro Select Wire Shelving