Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome
Mfr # 45VX52
Zoro # G4609790
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 86"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 45VX52
- Zoro # G4609790
- UPC # 190735903988
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 86" |
Overall Depth | 24 in |
Overall Height | 86 in |
Overall Width | 36 in |
Overall HxWxD | 86 in x 36 in x 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 86 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX Brown, Resin, 3.85 ft W, 1.83 ft H (86601)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, Black, 18 in L (QUS270BR)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 86"H, 4 Shelves, Chrome (45VY43)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 1"H, Chrome (2448LZ)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE9)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 74"H, 4 Shelves, Chrome (2HGK8)
- Zoro Select Wire Shelf Units