Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Chrome
Mfr # 2KPE2
Zoro # G3235967
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 85"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 2KPE2
- Zoro # G3235967
- UPC # 190735446904
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 24" |
Height | 85" |
Overall Width | 24 in |
Overall Height | 85 in |
Overall Depth | 24 in |
Overall HxWxD | 85 in x 24 in x 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 24 in, Overall Height 85 in, Overall Width 24 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 3,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- KRUEGER Therma Level Gauge, Tank 48", 2"NPT (H-2-48-S2)
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Chrome (2KPD8)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Black (32V408)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- Zoro Select Wire Shelving