Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome
Mfr # 2KPE1
Zoro # G3309135
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 85"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 2KPE1
- Zoro # G3309135
- UPC # 190735446898
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 85" |
Overall Width | 72 in |
Overall Depth | 18 in |
Overall Height | 85 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 85 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 6 3/4 in H, 3 gal Volume Capacity (19424306)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-203-RED-2PK)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Translucent (62438S05C)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome (2KPD9)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (1PGG2)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black (32V414)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- Zoro Select Wire Shelving