Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 60"W x 74"H, 6 Shelves, Black
Mfr # 32V426
Zoro # G5206004
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74"
- Material Steel
- Number of Shelves 6
Product Information
- Brand Zoro Select
- MFR # 32V426
- Zoro # G5206004
- UPC # 190735464458
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 74" |
Overall Height | 74 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Overall HxWxD | 74 in x 60 in x 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,500 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73210)
- QUALARC Drawer Safe (NOCH-11EL)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Black (5GPL2)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Silver (2KPA1)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome (32V422)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- Zoro Select Wire Shelving