Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Black
Mfr # 32V405
Zoro # G6172634
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 5
Product Information
- Brand Zoro Select
- MFR # 32V405
- Zoro # G6172634
- UPC # 190735464243
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 6 in IBC Wrench (6IBC)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-00368228-81)
- METABO HPT FRAMING NL STRP 2""1000PK (20171SHPT)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Black (5GPL6)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 63"H, 4 Shelves, Silver (2KNX5)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- Zoro Select Wire Shelving