Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome
Mfr # 45VX71
Zoro # G4609739
original price:
$204.52
18% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 86"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 45VX71
- Zoro # G4609739
- UPC # 190735903926
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 86" |
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 86 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 86 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Blue, 11 5/8 in L (QSB101BL)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- LAVI INDUSTRIES , Ball Finial, for 1.5" Tubing, Polished Brass (00-604/1H)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2436)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- ZORO SELECT Wire Shelf 72"x18", Chrome (5GRW8)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Silver (WR63-2460S)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- Zoro Select Wire Shelving