Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Silver
Mfr # WR63-1848S
Zoro # G2418696
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 18"
- Height 63"
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # WR63-1848S
- Zoro # G2418696
- UPC # 651588185353
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 63" |
Overall Depth | 18 in |
Overall Height | 63 in |
Overall Width | 48 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (4) Bags Plastic Split Sleeves., Chrome Wire, Load Capacity per Shelf 800 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 48 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, 3,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Chalk Veggies Charcoal 18"x60 Ft., PK6 (60F-C9A7M6-06)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Black (2KPN2)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Silver (2KNX6)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver (2KPG1)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- Zoro Select Wire Shelving