Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black
Mfr # 5GPL7
Zoro # G3307647
original price:
$105.42
8% off
new price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 5GPL7
- Zoro # G3307647
- UPC # 190735525319
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 63" |
Overall Width | 48 in |
Overall Height | 63 in |
Overall Depth | 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 48 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome (1PGF3)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VX99)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- Zoro Select Wire Shelving