Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 42"W x 63"H, 4 Shelves, Chrome
Mfr # 45VX80
Zoro # G4609687
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 45VX80
- Zoro # G4609687
- UPC # 190735903872
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Depth | 18 in |
Overall Width | 42 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 42 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- TECHNIBILT SHELVING SYSTEMS Center End Screen, 18x72 (PEC1872CH)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 4 Shelves, Silver Vein (UR361860PB4P-SV)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 6 Deep (AMG WS-0630)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- ZORO SELECT Wire Shelving Unit, 18"D x 68"W x 63"H, 9 Shelves, Chrome (1UFL4)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (5GPK5)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Chrome (1PGG4)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- Zoro Select Wire Shelving