Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome
Mfr # MWS361872
Zoro # G5620927
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 72"
- Material Steel
- Number of Shelves 5
Product Information
- Brand Zoro Select
- MFR # MWS361872
- Zoro # G5620927
- UPC # 017567082257
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 72" |
Overall Height | 72 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Nylon, Caster Wheel Diameter 3 in, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 1,000 lb, Number of Shelves 5, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Starter, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, Yellow, 11-5/8 in L, 8 PK (K-QSB207YL-8)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Black (32V392)
- ZORO SELECT Wire Shelving, 24"D x 24"W x 74"H, 4 Shelves, Silver (2KNY5)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Silver (2KPG5)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- Zoro Select Wire Shelf Units