Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome
Mfr # 32V397
Zoro # G6206952
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 6
Product Information
- Brand Zoro Select
- MFR # 32V397
- Zoro # G6206952
- UPC # 190735464175
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,500 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDDS246066-6S95)
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- ROCK SLIDE ENGINEERING ANY TIRE SIZE EZ RACK KIT / BASIC / STEEL (AC-TR-102S)
- GLOBAL INDUSTRIAL Nestable Shelf Storage Bin, Plastic, 6-5/8 in W x 11-5/8 in D x 4 in H, Red (184838RD)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Silver (2KNX3)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black (5GPL7)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Silver (2KPF7)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- Zoro Select Wire Shelving