Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome
Mfr # 2KPD6
Zoro # G2901981
original price:
$151.49
21% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 85"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Zoro Select
- MFR # 2KPD6
- Zoro # G2901981
- UPC # 190735446850
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 18" |
Height | 85" |
Overall Depth | 18 in |
Overall Height | 85 in |
Overall Width | 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 85 in, Overall Width 24 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 3,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- GLADIATOR Workbench, 72 in OAW, 29 to 42 in OAH, 25 in OAD, 3000 lb Capacity, GraniteHardwood Tabletop (GAWB06HWEG)
- TRITON PRODUCTS 95 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (85 Asst Hooks & 10 Bins) (76995)
- DURAMAX 5-Piece Garage Storage Combo Set with Workbench, Tool Chest and Wall Cabinets (5WBTC3WC)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Chrome (2KPD8)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Black (5GPL2)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Black (2KPN2)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (5GPK2)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK-5)
- Zoro Select Wire Shelf Units