Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Silver
Mfr # 1ZTF8
Zoro # G3257344
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 24"
- Depth 18"
- Height 63"
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 1ZTF8
- Zoro # G3257344
- UPC # 190735419946
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 18" |
Height | 63" |
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 63 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Zinc-Plated, Includes (4) Posts, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 24 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT212)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Black (2KPL9)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Chrome (2KNZ2)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Silver (2KPF8)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Chrome (1PGF2)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Black (2KPN2)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- Zoro Select Wire Shelving