Shop All Wire Carts
Zoro Select
Wire Shelving Cart, 800 lb., 68 In.H
Mfr # CC2472BL-SR
Zoro # G6628142
product price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 800 lb
- Number of Shelves 4
- Caster Configuration (2) Rigid, (2) Swivel
Product Information
- Brand Zoro Select
- MFR # CC2472BL-SR
- Zoro # G6628142
- Country of Origin United States
- Category Wire Carts
Dimensions
Caster Dia. | 5 in |
Overall Width | 72 in |
Overall Height | 68 in |
Overall Depth | 24 in |
Overall Length | 72" |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Epoxy Coated, Black, Overall Depth 24 in, Overall Height 68 in, Overall Width 72 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- CROSBY G-340 Pear Shaped Weldless End Link, 5/8 in Trade, 9300 lb Load, Forged Carbon Steel, Galvanized (1014119)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9008246)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Chrome (2HDD3)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPE8)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 36L x 24W x 43H (CS24363CP)
- Zoro Select Utility & Storage Carts