Shop All Wire Shelf Units
Zoro Select
Wire Shelf 72"x18", Chrome
Mfr # 5GRW8
Zoro # G3374217
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Number of Shelves 1
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 5GRW8
- Zoro # G3374217
- UPC # 190735526552
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Overall Depth | 18 in |
Overall Width | 72 in |
Shelf Width | 70 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 70 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- ECONOCO Bagging Jack with Round Base (K32)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Chrome (2KPD8)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- Zoro Select Wire Shelf Units