Shop All Wire Shelf Accessories
Zoro Select
Wire Shelf 60"x18", Zinc Plated
Mfr # 5GRW0
Zoro # G1691751
original price:
$47.84
66% off
new price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Finish Zinc Plated
- Color Blue
- Number of Shelves 1
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 5GRW0
- Zoro # G1691751
- UPC # 190735526514
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 60 in |
Width | 60" |
Depth | 18" |
Shelf Width | 60 in |
Shelf Depth | 18 in |
Shelf WxD | 60 in x 18 in |
Description
Wire Shelf, Color Blue, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269680BK)
- SUGATSUNE Drop Leaf Brace (4CRK1)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- ZORO SELECT Ledge, D x 72"W x 6"H, Chrome (5GRN5)
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- Zoro Select Wire Shelf Accessories