Shop All Wire Shelf Units
Zoro Select
Wire Shelf 36"x24", Chrome
Mfr # 5GRY2
Zoro # G1089627
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Number of Shelves 1
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 5GRY2
- Zoro # G1089627
- UPC # 190735526637
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Overall Depth | 24 in |
Overall Width | 36 in |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Details
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK (1460AC)
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- BASCO Tie-Off Drum Liner - Anti-Static ext. dia. 23.75" x 40" H, 100PK (DRM1900)
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE9)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (2HGJ7)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Silver (2KPF6)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black (2KPL5)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 86"H, 4 Shelves, Chrome (45VX98)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- Zoro Select Wire Shelving