Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, U-Bolt, 3/8In, Forged Steel
Mfr # 4DV37
Zoro # G0624617
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 3/8 in
- Material Steel
- Min. Number of Clips 1
- Rope Turn Back 6 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4DV37
- Zoro # G0624617
- UPC # 190735503263
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Compatible Rope Diameter - Maximum | 3/8 in |
Rope Turnback Length | 6 1/2 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 1 |
Rope Turn Back | 6 1/2 in |
Min. Torque | 45 ft-lb |
Finish | Galvanized |
Compatible Rope Material | Galvanized Steel |
Compatible Core Type | Wire Strand Core |
Color | Silver |
Lifting Capability | For Lifting |
Fabrication | Forged |
Minimum Installation Torque | 45 ft-lb |
Minimum Number of Clips Required | 1 |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/8 in, Rope Turnback Length 6 1/2 in, Material Steel, Minimum Installation Torque 45 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - Aluminum Plywood - A - 24" W x 7' L (0054-236)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH20-10-B)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- KINEDYNE Winch Bar w/Knurled Handle (37031GRA)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- ZORO SELECT Wire Rope Clip, 5/16 In, Forged Steel (4DV36)
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- ZORO SELECT Wire Rope Clip, 3/16 In, Forged Steel (4DV34)
- US CARGO CONTROL 1" Wire Rope Clip Stainless Steel Type 304 (PCWRC1SS304)
- Zoro Select Wire Rope Clips