Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, U-Bolt, 1/2In, Forged Steel
Mfr # 4DV39
Zoro # G3475516
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1/2 in
- Min. Number of Clips 3
- Material Steel
- Rope Turn Back 11 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4DV39
- Zoro # G3475516
- UPC # 190735503287
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/2 in |
Wire Rope Dia. | 1/2" |
Compatible Rope Diameter - Maximum | 1/2 in |
Rope Turnback Length | 11 1/2 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 3 |
Material | Steel |
Rope Turn Back | 11 1/2 in |
Min. Torque | 65 ft-lb |
Finish | Galvanized |
Fabrication | Forged |
Minimum Number of Clips Required | 3 |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Color | Silver |
Compatible Rope Material | Galvanized Steel |
Minimum Installation Torque | 65 ft-lb |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/2 in, Rope Turnback Length 11 1/2 in, Material Steel, Minimum Installation Torque 65 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Wire Rope Cable Assembly Mini Hoist (19K301)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- VESTIL 24x2 Extruded Rubber Fender Bumper (M-2-24)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- ZORO SELECT Wire Rope Clip, 3/16 In, Forged Steel (4DV34)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- US CARGO CONTROL 3/8" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC38-25PK)
- Zoro Select Wire Rope Clips