Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, 7/16 In, Forged Steel
Mfr # 4DV38
Zoro # G2334787
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 7/16 in
- Material Steel
- Min. Number of Clips 2
- Rope Turn Back 7 in
Product Information
- Brand Zoro Select
- MFR # 4DV38
- Zoro # G2334787
- UPC # 190735503270
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/16 in |
Wire Rope Dia. | 7/16" |
Compatible Rope Diameter - Maximum | 1/2 in |
Rope Turnback Length | 7 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 2 |
Rope Turn Back | 7 in |
Min. Torque | 65 ft-lb |
Finish | Galvanized |
Minimum Number of Clips Required | 2 |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Minimum Installation Torque | 65 ft-lb |
Compatible Core Type | Wire Strand Core |
Fabrication | Forged |
Color | Silver |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/2 in, Rope Turnback Length 7 in, Material Steel, Minimum Installation Torque 65 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Spring Holder, 3/4-2 3/4 Ton Lever Hoists (L5BA0089208)
- OZ LIFTING PRODUCTS Chain Hoist (OZ005-30CHOP)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- KEEPER 8'X1-1/2" Rack-Ratchet®, Mountable, Dbl J-Hooks w/ D-Rings, 500Lbs WLL (5530)
- ZORO SELECT Wire Rope Clip, 5/16 In, Forged Steel (4DV36)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- Zoro Select Chains, Ropes & Cables