Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, 5/16 In, Forged Steel
Mfr # 4DV36
Zoro # G1997931
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 5/16 in
- Material Steel
- Min. Number of Clips 2
- Rope Turn Back 5 1/4 in
Product Information
- Brand Zoro Select
- MFR # 4DV36
- Zoro # G1997931
- UPC # 190735503256
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Rope Turnback Length | 5 1/4 in |
Compatible Rope Diameter - Maximum | 3/8 in |
Details
Item | Wire Rope U-Bolt Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 2 |
Rope Turn Back | 5 1/4 in |
Min. Torque | 30 ft-lb |
Finish | Galvanized |
Color | Silver |
Lifting Capability | For Lifting |
Minimum Number of Clips Required | 2 |
Compatible Rope Material | Galvanized Steel |
Fabrication | Forged |
Minimum Installation Torque | 30 ft-lb |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/8 in, Rope Turnback Length 5 1/4 in, Material Steel, Minimum Installation Torque 30 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 3/32In, Copper, PK50 (2VKD6)
- LUXOR 24” x 18” Plastic Utility Tub Cart with Heavy Duty Casters, Two Shelf (SEC11HD-B)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- AZTEC LIFTING HARDWARE Wire Rope Clip 1/2 Malleable Zinc Plated (WRCM12)
- Zoro Select Wire Rope Clips