Shop All Wire Rooms and Partitions
Zoro Select
Wire Partition Panel, W 2 Ft x H 7 Ft
Mfr # 19N868
Zoro # G6133741
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 84 in
- Overall Width 24 in
- Gauge 8 ga
- Finish Powder Coated
Product Information
- Brand Zoro Select
- MFR # 19N868
- Zoro # G6133741
- UPC # 190735397633
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 84 in |
Overall Width | 24 in |
Height | 7 ft |
Width | 2 ft |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening Height | 1 1/2 in |
Details
Item | Wire Partition Panel |
Material | Steel |
Gauge | 8 ga |
Finish | Powder Coated |
Includes | (2) Safety Nuts |
Standards | Meets Or Exceeds OSHA And ANSI Specifications |
For Use With | Posts and Doors |
Color | Black |
Components | Panels |
Mesh Shape | Square |
Product Type | Mesh Panel |
Method of Construction | Welded |
Panel Style | Full Height |
Wire Thickness | 11/64 in |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 24 in, Overall Height 84 in, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Full Height, Includes (2) Safety Nuts, Includes Mounting Hardware Yes, Wire Thickness 11/64 in, Mesh Shape Square, Method of Construction Welded, Mounting Hardware Included (2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16-18X5 HANGER BOLT PLAIN CENTER ZINC (3180BH)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- ZORO SELECT Wire Partition Panel, W 8 Ft x H 5 Ft (19N869)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- HUSKY RACK & WIRE Slide Door (V541008)
- Zoro Select Wire Rooms and Partitions