Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown
Mfr # Stuff It-20
Zoro # G2419840
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 240 x 5
- Width 6 in
- Length 240 in
- Wire Dia. 0.063 in
Product Information
- Brand Zoro Select
- MFR # Stuff It-20
- Zoro # G2419840
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 240 x 5 |
Width | 6 in |
Length | 240 in |
Wire Dia. | 0.063 in |
Opening Size | 0.437 in |
Overall Length | 20 ft |
Overall Width | 6 in |
Details
Item | Copper Wire Mesh |
Color | Brown |
Open Area | 85 % |
Material | Copper |
Mesh Type | Welded |
Description
Copper Wire Mesh, Material Copper, Overall Length 20 ft, Overall Width 6 in, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 85 Percent, Mesh Size 240 x 5, Opening Size 0.437 in, Weave Pattern Not Applicable, Color Brown, Mesh Size Range Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 4" W, 3 ft. (CUREC00202)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x0.125", White (BULK-RS-S60WFDA-10)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 3/8 in Dia. (BULK-PR-AC-174)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.063 in Wire Dia, Black (12R005E063-48x1200)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.007 in Wire Dia, Black (3039019)
- Zoro Select Wire Mesh Screens