Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black
Mfr # 12150ME105-48X96
Zoro # G2359047
product price: $131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 1 1/2 x 1 1/2
- Width 4 ft
- Wire Dia. 0.105 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 12150ME105-48X96
- Zoro # G2359047
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 1 1/2 x 1 1/2 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.105 in |
Opening Size | 0.562 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 71 % |
Coating | PVC |
Material Grade | Not Rated |
Mesh Type | Welded |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 71 Percent, Mesh Size 1 1/2 x 1 1/2, Opening Size 0.562 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Coarse, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Yellow (1001308Y)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia (3GNU4)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- Zoro Select Wire Mesh Screens