Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black
Mfr # 12100ME105-48X48
Zoro # G6950867
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Medium
- Mesh Size 1 x 1
- Width 4 ft
- Wire Dia. 0.105 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 12100ME105-48X48
- Zoro # G6950867
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 1 x 1 |
Width | 4 ft |
Length | 48 in |
Wire Dia. | 0.105 in |
Opening Size | 0.895 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 80 % |
Coating | PVC |
Mesh Type | Welded |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.895 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Medium, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/211250T)
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PVC-137)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- ZORO SELECT Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.01 in Wire Dia (3000959)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Light Gray (12150ME105G-48x96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.063 in Wire Dia, Black (12R005E063-48x1200)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9224-M)
- Zoro Select Wire Mesh Screens