Shop All Wire Carts
Zoro Select
Wire High Cart, Heavy Duty, 24x36x39 In
Mfr # 1ECJ4
Zoro # G0667685
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Handle Type (2) Raised
- Number of Shelves 2
Product Information
- Brand Zoro Select
- MFR # 1ECJ4
- Zoro # G0667685
- UPC # 190735399248
- Country of Origin China
- Category Wire Carts
Dimensions
Lip Height | 1/4 in |
Overall Length | 37 in |
Overall Height | 39 in |
Caster Dia. | 5" |
Shelf Width | 24 in |
Shelf Length | 36 in |
Overall Width | 24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 36-3/4 in x 24 in x 39 in |
Top Shelf Lip Height | 1 1/2 in |
Top Shelf Height | 39 in |
Bottom Shelf Lip Height | 2 1/8 in |
Shelf Lip Height | 1/8 in, 3/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 37 in, Overall Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 8' Black Car Tie Down w/ Flat Snap Hooks (5108FSH-BLK)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDJ1)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Zinc (2HDH5)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- Zoro Select Wire Carts