Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, Zinc, 36x24x67 In.
Mfr # 3TPC5
Zoro # G6165862
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Caster Configuration (2) Swivel, (2) Swivel with Brakes
Product Information
- Brand Zoro Select
- MFR # 3TPC5
- Zoro # G6165862
- UPC # 190735482407
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Width | 24" |
Shelf Length | 36 in |
Overall Length | 36" |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 68 in |
Caster Dia. | 3 in |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 24 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- CARGOLOC Ratchet Tie Downs Replacement Strap with Flat Hook, 4 in X 28 in (82296)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Zinc (2HDF7)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPD3)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Chrome (2HDF3)
- ZORO SELECT Wire Cart, 4 Shelf, 60x24x70, Chrome (2HDF2)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- Zoro Select Wire Carts