Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, Zinc, 36x18x67 In.
Mfr # 3TPC2
Zoro # G3056347
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Finish Zinc-Plated
Product Information
- Brand Zoro Select
- MFR # 3TPC2
- Zoro # G3056347
- UPC # 190735482377
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Length | 36 in |
Overall Height | 68 in |
Overall Depth | 18 in |
Caster Dia. | 3 in |
Overall Width | 36 in |
Shelf Width | 18" |
Overall Length | 36" |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 18 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- VESTIL Load Roller Kit (PM-LRK)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700836CF)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (L-2098-17)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 48x24x67 In. (3TPC6)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDH7)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- COLSON Corner Bumper 2-5/8" x 2-5/8", Gray (6906)
- Zoro Select Wire Carts