Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, Chrome, 60x18x67 In.
Mfr # 3TPV5
Zoro # G6077976
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Capacity 150 lb
Product Information
- Brand Zoro Select
- MFR # 3TPV5
- Zoro # G6077976
- UPC # 190735482636
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Height | 68 in |
Shelf Length | 60 in |
Overall Depth | 18 in |
Overall Length | 60" |
Overall Width | 60 in |
Caster Dia. | 3 in |
Shelf Width | 18" |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 68 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-8S)
- SUPERWINCH Terra 2500SR Winch (1125270)
- ZORO SELECT Rope, PPL, Hollow Braid, 3/8In. dia, 100ft L (DF8100)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 48x24x67 In. (3TPC6)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDH7)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Chrome (2HDD2)
- ZORO SELECT Welded Drop-Gate Truck, 2000 lb. (3STDG-EX3060-6PU-95)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- Zoro Select Wire Carts