Shop All Wire Carts
Zoro Select
Wire Cart, 36 in. L x 24 in. W x 69 in. H
Mfr # GAWRC63-2436S
Zoro # G2418538
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Load Capacity 1200 lb
- Number of Shelves 4
- Shelf Width 24"
Product Information
- Brand Zoro Select
- MFR # GAWRC63-2436S
- Zoro # G2418538
- UPC # 651588328897
- Country of Origin China
- Category Wire Carts
Dimensions
Shelf Width | 24" |
Overall Depth | 24 in |
Caster Dia. | 5 in |
Overall Length | 36" |
Shelf Length | 36 in |
Overall Height | 69 in |
Overall Width | 36 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Stainless Steel, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 15 ft L, 6 in W, Nylon, Yellow (EET4-906-15)
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Polyester, Yellow (EE2804DFX12)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- ZORO SELECT Wire Cart, 3 Shelf, 60x24x39, Black (2HDJ8)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- ZORO SELECT Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H (8UYJ9)
- ZORO SELECT Wire Cart, 2 Shelf, 41x18x39 zinc, In. (3TPA7)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Zinc (2HDF7)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPD1)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- Zoro Select Wire Carts