Shop All Wire Carts
Zoro Select
Wire Cart, 3 Shelf, 48x18x39, Chrome
Mfr # 2HDD9
Zoro # G5735642
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 800 lb
- Handle Type (2) Raised
- Number of Shelves 3
Product Information
- Brand Zoro Select
- MFR # 2HDD9
- Zoro # G5735642
- UPC # 190735443217
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Width | 18 in |
Overall Length | 51 1/2 in |
Shelf Width | 18 in |
Shelf Length | 48 in |
Overall Height | 42 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/4 in |
Overall LxWxH | 51-1/2 in x 18 in x 42 in |
Bottom Shelf Lip Height | 1 1/4 in |
Description
Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 3, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 51 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Model 500, Friction Disc Set (2) (MODEL 500 DISCS)
- ZORO SELECT Dual Whl Cstr, Swl, Nyln, 3-3/16 in, 3850 lb (LSD-GSPO 80K)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 20' - 2-ply (EE2-902-20-T3)
- LOOS Wire Rope Thimble, 3/8 In, CS (AN100-12)
- ZORO SELECT Wire Cart, 2 Shelf, 41x18x39 zinc, In. (3TPA7)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 60x24x67 In. (3TPC7)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W18 x H67 In. (3TPD5)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Chrome (2HDD3)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. (3TPD6)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- Zoro Select Utility & Storage Carts